
COOPER INDUSTRIES AH18223W-C 20Amp 347V 3-Way Industrial Grade AC Toggle Switch - Canadian, White
Description
Industrial Grade Toggle Switches Canadian design cam action mechanism insures quiet switch action. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. Combination slot/Robertson head mounting and terminal screws ease installation.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | Canadian, 3-Way | Voltage Rating | 347 VAC |
Amperage Rating | 20 A | Color | White |
Grade | Industrial | Action | Cam |
Wiring Configuration | Back and Side Wire | Terminal Connection | Screw |
Conductor Size | 10 AWG Solid/Stranded | Material | Steel |
Dimensions | 1.36 in W x 1.05 in D x 3.28 in H | Mounting | Strap |
Standards | UL Listed | Application | For Bonding Jumper in Grounded Metal Enclosure |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |