COOPER INDUSTRIES AH18221W-C 20Amp 347V 1-Pole Industrial Grade AC Quiet Toggle Switch Canadian - Back & Side Wire, White
Description
Industrial Grade Toggle Switches Canadian design cam action mechanism insures quiet switch action. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. Combination slot/Robertson head mounting and terminal screws ease installation.
Specifications
Brand Name | Cooper Industries | Item Name | Toggle Switch |
Type | Canadian | Voltage Rating | 347 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Color | White | Grade | Industrial |
Action | Cam | Wiring Configuration | Back and Side Wire |
Terminal Connection | Screw | Conductor Size | 10 AWG Solid/Stranded |
Material | Steel | Dimensions | 1.36 in W x 1.05 in D x 3.28 in H |
Mounting | Strap | Standards | UL Listed |
Application | For Bonding Jumper in Grounded Metal Enclosure |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |