![cwdah18223](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14298416.jpg?preset=medium)
COOPER INDUSTRIES AH18223 20Amp 347V Industrial Grade AC Toggle Switch,Back & Side Wire, Brown
Description
Industrial grade AC toggle switches, back and side wire, 3-way, Canadian voltage toggle.
Specifications
Brand Name | Eaton | Item Name | AC Toggle Switch |
Type | 3-Way, Canadian Voltage | Voltage Rating | 347 V |
Amperage Rating | 20 A | Actuator | Toggle |
Color | Brown | Grade | Industrial |
Wiring Configuration | Back and Side Wired | Dimensions | 1.36 in L x 1.05 in W x 3.28 in H |
Standards | cULus Listed, RoHS, NAFTA Compliant | UPC | 040893657417 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |