![cwdahmc360l3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14131447.jpg?preset=medium)
COOPER INDUSTRIES AHMC360L-3 60Amp 600V 2-Position 3-Pole/3-Phase Manual Motor Controller in NEMA Type 3R Enclosure
Description
Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 60 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc barriers prevent strands from straying. Screw and clamp or box lug terminals to meet individual project requirements. Two sets of contacts per pole distribute load and make/break action for long, reliable duty.
Specifications
Brand Name | Cooper Industries | Item Name | Motor Controller |
Type | 2-Position, Manual, Maintained Contact, Single Throw | Voltage Rating | 600 V |
Amperage Rating | 60 A | Phase | 3 |
Number of Poles | 3 | Wire Size | 4 AWG |
Connection Type | Side Wired Box Lug | Housing Material | Glass Filled Nylon |
Color | Gray | Mounting Type | Panel |
NEMA Rating | NEMA 3R | Dimensions | 6 in L x 7 in W x 9 in H |
Standards | cULus Listed | Application | For Industrial Use |
UPC | 040893654058 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |