IDEAL INDUSTRIES 774097 2.09 inch x 1.00 inch x 0.90 inch -Duty Toggle Switch DPST On-Off
Description
Quick make quick break type switches. For high amperage AC/DC motor control.
Specifications
| Brand Name | Ideal | Item Name | Toggle Switch |
| Type | Extra Heavy Duty | Voltage Rating | 125/227 V |
| Amperage Rating | 10/20 A | Number of Poles | 2 |
| Actuator | Toggle | Contact Configuration | DPST |
| HP Rating | 1.5 hp | Grade | Industrial |
| Action | Maintained/On-Off | Terminal Connection | Screw |
| Operating Cycles | 100000 | Dimensions | 2.09 in L x 1 in W x 0.9 in H |
| Mounting | 1/2 in Hole | Standards | CSA, RU, RoHS Compliant |
| Application | For Industrial Motor Control | UPC | 783250603770 |
Packages
| 1 - UNIT - 1 |