EGS 01210002N 15Amp 2-Pole DT McGill® Toggle Switch, Nickel
Description
DPDT 15AMP SCREW TERM TOGGLE
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Toggle Switch | Type | Multipole |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Actuator | Toggle |
Contact Configuration | DPDT | HP Rating | 3/4 hp at 125 VAC |
Action | On/Off/On | Terminal Connection | Screw |
Material | Phenolic Base, Nickel Plated Brass Bushing, Bat Handle | Dimensions | 1.31 in L x 3/4 in W x 2.36 in H |
Mounting | Threaded | Standards | UL E335442, 1054, Guide WORY2, CSA C22.2 No. 55, RoHS Compliant |
Application | For Use In Marine, Food Service, Generator, Industrial Control and Office Automation Markets | UPC | 036283000888 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 30 - UNIT - 30 |