PASS & SEYMOUR 1222W 15Amp 120/277V 2-Pole Double Throw Switch, White
Description
Double Pole, Double Throw Switch, 15 amps, 120/277 volts, White.FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Single Pole-Double Throw and Double Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Industrial Grade Toggle Switch | Type | Manual Control |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Maximum Load Capacity | 2 W | Number of Poles | 2 |
Contact Configuration | DPDT | Color | White |
Grade | Industrial | Wiring Configuration | Side Wired |
Dimensions | 38.1 mm W x 37 mm D x 83.3 mm H | Mounting | Wall, Box |
For Use With | Manual Controller | Standards | UL Listed, NEMA 1 Rated |
Application | Industrial | UPC | 785007122244 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |