Abbotsford
pas1225i

PASS & SEYMOUR 1225I 20Amp 120/277V 1-Pole Double Throw Switch, Ivory

Price $165.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1225I

Description

FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Single Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Manual Controller Switch
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Actuator Toggle
Color Ivory Grade Industrial
Action SPDT Dimensions 3.3 in
Mounting Wall Standards CSA Certified, UL Listed
Application For Manual Motor Controller UPC 785007122510

Packages

1 - UNIT - 1 10 - UNIT - 10 2100 - SKID - 2100