PASS & SEYMOUR 664-WCN 15A 120V TradeMaster Grounding Toggle Switch, White
Description
Toggle Switch features side wire #12 and #14 AWG. Push wire #14 AWG. Tri-drive ground, terminal, and mounting screws. Easy-access green hex head ground screw.
Specifications
Brand Name | Legrand | Item Name | Industrial Grade Toggle Switch |
Type | 4 Way | Voltage Rating | 120 V |
Amperage Rating | 15 A | Actuator | Rocker/Button |
Color | White | Grade | Industrial |
Terminal Connection | Screw, Grounded | Material | Thermoplastic |
Mounting | Flush, Screw | UPC | 785007664195 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 100 - UNIT - 100 |