Abbotsford
pasps15ac3la

PASS & SEYMOUR PS15AC3LA 15Amp 120/277V 3-Way Industrial Extra Heavy-Duty Specification Grade Switch - Back & Side Wire, Light Almond

Price $17.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC3LA

Description

3-Way Toggle Switch, Back and Side-Wire, 15A 120/277V

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type 3-Way
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Light Almond
Grade Industrial Action DPDT
Wiring Configuration Back and Side Wire Dimensions 2.5 in W x 2.4 in D x 4.6 in H
Mounting Wall Standards UL 20
Application Residential/Commercial UPC 785007196573

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600