Abbotsford
pasps15ac2la

PASS & SEYMOUR PS15AC2LA 15Amp 120/277V 2-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Light Almond

Price $20.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC2LA

Description

2-Pole Toggle Switch, Back & Side Wire, 15amp 120/277volt.FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of istallation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Toggle
Voltage Rating 120/277 V Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Color Light Almond Grade Industrial
Action DPDT Mounting Wall
Standards UL 20 Application Commercial and Residential Applications
UPC 785007195088

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600