Abbotsford
pasps15ac4gry

PASS & SEYMOUR PS15AC4GRY 15Amp 120/277V 4-Way Industrial Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Grey

Price $45.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC4GRY

Description

FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of istallation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 4-Way, Extra Heavy-Duty
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 4 W Number of Poles 2
Color Gray Grade Industrial
Wiring Configuration Back and Side Wired Dimensions 3.3 in
Mounting Wall Standards CSA Certified, Federal Specification, UL 20 Listed
Application Industrial UPC 785007196726

Packages

1 - UNIT - 1 10 - UNIT - 10 3600 - SKID - 3600