![pasps15ac4i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970446.jpg?preset=medium)
PASS & SEYMOUR PS15AC4I 15Amp 120/277V 4-Way Industrial Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Ivory
Description
FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of istallation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Industrial Grade Lock Toggle Switch | Type | Heavy Duty, High Strength, 4-Way |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Maximum Load Capacity | 4 W | Number of Poles | 2 |
Actuator | Toggle | Color | Ivory |
Grade | Industrial | Wiring Configuration | Back and Side Wired |
Terminal Connection | Screw | Material | Nylon Body, Thermoplastic Polycarbonate Toggle |
Dimensions | 3.3 in | Mounting | Screw Mount |
Standards | UL 498/20 Listed | Application | Industrial |
UPC | 785007196733 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |