Abbotsford
pasps20ac3l

PASS & SEYMOUR PS20AC3L 20Amp 120/277V 3-Way Industrial Extra Heavy-Duty Specification Grade Lock Switch - Back & Side Wire, Gray

Price $78.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC3L

Description

3way Lock Switch, Back & Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Lock Toggle Switch Type Heavy Duty, 3-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 3 Actuator Toggle
Color Grey Grade Industrial Specification
Action TP Wiring Configuration Back and Side Wired
Terminal Connection Screw Material Nylon Body, Thermoplastic Polycarbonate Toggle
Dimensions 3.3 in Mounting Screw Mount
Standards UL 498/20 Listed Application Commercial,Residential
UPC 785007195637

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600