Abbotsford
pasps20ac3w

PASS & SEYMOUR PS20AC3W 20Amp 120/277V Industrial Extra Heavy-Duty Specification Grade Toggle Switch, White

Price $40.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC3W

Description

3-way Toggle Switch, Back & Side Wire, 20amp 120/277volt.FEATURES AND BENEFITS:• RoHS Compliant• One-piece toggle molded from chemical-,impact-,and heat-resistant thermoplastic.• Impact- and chemical-resistant cover.• Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.• One-piece nickel-plated brass strap for superior corrosion-resistance.• Auto-ground clip assures positive ground.• Cam control and spring actuator for positive "makes and breaks."• Heavy-duty bumpers for quiet, smooth operation.• Locking support provides resistance to face and back body separation.• Oversized silver-alloy contacts for long life and better heat dissipation.• Side and external screw-pressure-plate back wire with #14 - #10 AWG copper or copper-clad wire.• Heavy-duty, brass alloy, one-piece contact arm virtually eliminates contact bounce.• Grounding terminal is standard with screw-pressure plate back wire.• Shallow design for easier installation.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Lock Toggle Switch Type Heavy Duty, 3-Way
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 3 Actuator Toggle
Color White Grade Industrial Specification
Action Three Pole Wiring Configuration Back and Side Wired
Terminal Connection Screw Material Nylon Body, Thermoplastic Polycarbonate Toggle
Dimensions 3.3 in Mounting Screw Mount
Standards UL 498/20 Listed Application Industrial
UPC 785007195446

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600