Abbotsford
pasps20ac1l

PASS & SEYMOUR PS20AC1L 20Amp 120/277V 1-Pole Industrial Extra Heavy-Duty Specification Grade Lock Switch, Grey

Price $70.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC1L

Description

1-Pole Lock Switch, Back & Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions).FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Lock Toggle Switch Type Heavy Duty
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 1 Actuator Toggle
Color Grey Grade Industrial Specification
Action Single Pole Wiring Configuration Back and Side Wired
Terminal Connection Screw Material Nylon Body, Thermoplastic Polycarbonate Toggle
Dimensions 3.3 in Mounting Screw Mount
Standards UL 498/20 Listed Application Industrial
UPC 785007195613

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought