
PASS & SEYMOUR PS20AC2BK 20Amp 120/277V 2-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Black
Description
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Industrial Grade Toggle Switch | Type | Toggle |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Maximum Load Capacity | 2 W | Number of Poles | 2 |
Actuator | Toggle | Color | Black |
Grade | Industrial | Wiring Configuration | Back and Side Wire |
Dimensions | 3.3 in | Mounting | Wall |
Standards | UL 20 | Application | Industrial |
UPC | 785007195309 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |