Abbotsford
pasps30ac2i

PASS & SEYMOUR PS30AC2I 30Amp 120/277V 2-Pole Industrial Extra Heavy-Duty Specification Grade Switch - Back & Side Wire, Ivory

Price $44.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS30AC2I
Documents Documents

Description

2-Pole Toggle Switch, Back & Side Wire, 30amp 120/277volt.FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Toggle
Voltage Rating 120 - 277 VAC Amperage Rating 30 A
Number of Poles 2 Actuator Toggle
Color Ivory Grade Industrial
Action Double Pole Wiring Configuration Back and Side Wire
Dimensions 3.3 in Mounting Wall
Standards UL 498/20 Application Industrial
UPC 785007195552

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok