Abbotsford
pasps371510bk

PASS & SEYMOUR PS371510BK 15Amp 347V 1-Pole Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Black

Price $12.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371510BK

Description

Canadian 1-Pole Switch, Back & Side Wire, 15amp 347volt.FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Toggle
Voltage Rating 347 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Color Black Grade Industrial
Action DPDT Wiring Configuration Back and Side Wire
Dimensions 2-1/2 in W x 2.4 in D x 4.6 in H Mounting Wall
Standards UL 20 Application For Commercial and Residential
UPC 785007196047

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought