Abbotsford
pasps371510gry

PASS & SEYMOUR PS371510-GRY 15Amp 347V 1-Pole Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Grey

Price $11.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371510GRY

Description

Canadian 1-Pole Switch, Back & Side Wire, 15amp 347volt.FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Toggle
Voltage Rating 347 VAC Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Gray
Grade Industrial Action DPDT
Wiring Configuration Back and Side Wired Dimensions 4.6 in x 2-1/2 in x 2.4 in
Mounting Wall Standards UL 20
Application For Residential and Commercial Use UPC 785007196030

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2500 - SKID - 2500