Abbotsford
pasps371510red

PASS & SEYMOUR PS371510RED 15Amp 347V 1-Pole Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Red

Price $12.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371510RED

Description

Canadian 1-Pole Switch, Back & Side Wire, 15amp 347volt.FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Toggle
Voltage Rating 347 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Color Red Grade Industrial
Action DPDT Wiring Configuration Back and Side Wire
Dimensions 2-1/2 in W x 2.4 in D x 4.6 in H Mounting Wall
Standards UL 20 Application For Commercial and Residential
UPC 785007196054

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600