![pasps371530gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268233897.jpg?preset=medium)
PASS & SEYMOUR PS371530-GRY 15Amp 347V Extra Heavy-Duty Specification Grade Toggle Switch Back & Side Wire, Grey
Description
Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of installation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |