Abbotsford
pasps372010l

PASS & SEYMOUR PS372010L 20Amp 347V Extra Heavy-Duty Specification Grade Locking Toggle Switch - Back & Side Wire, Gray

Price $103.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS372010L

Description

Canadian 1pole Lock Switch, Back & Side Wire, 20amp 347volt, Gray.FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Canadian
Voltage Rating 347 V Amperage Rating 20 A
Number of Poles 1 Actuator Toggle
Contact Configuration DPDT Color Brown
Grade Industrial Action DPDT
Wiring Configuration Back and Side Wire Dimensions 2.5 in W x 2.4 in D x 4.6 in H
Mounting Wall Standards UL 20
Application Residential/Commercial UPC 785007196399

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600