Abbotsford
pasps372010w

PASS & SEYMOUR PS372010W 20Amp 347V Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS372010W

Description

Canadian 1-Pole Switch, Back & Side Wire, 20amp 347volt.FEATURES AND BENEFITS:• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Canadian
Voltage Rating 347 V Amperage Rating 20 A
Maximum Load Capacity 1 W Number of Poles 1
Actuator Toggle Color White
Grade Industrial Action Off
Wiring Configuration Back and Side Wire Terminal Connection Screw
Material Thermoplastic Dimensions 3.53 in
Mounting Wall, Screw, Flush Standards UL 20
Application Industrial UPC 785007196214

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50