Abbotsford
paspt15ac3w

PASS & SEYMOUR PT15AC3W 15Amp 120/277V 3-Way PlugTail Toggle Switch, White

Price $33.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT15AC3W

Description

15Amp 120/277V 3-Way PlugTail® Toggle Switch, White.FEATURES & BENEFITS:• One-piece toggle molded from chemical-, impact-, and heat-resistant thermoplastic.• Impact- and chemical- resistant cover.• Glass-reinforced, chemical-resistant thermoplastic back body for durability, strength, and resistance to harsh cleaners.• One-piece nickel-plated mounting strap for superior corrosion resistance.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections.• Auto-ground clip assures positive ground.• Shallow design for easier installation.• Heavy-duty bumpers for quiet, smooth operation.• No exposed terminals create a finger-safe application before, during, and after installation.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Industrial Grade Toggle Switch Type 3-Way
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 3 W Number of Poles 1
Actuator Toggle Color White
Grade Industrial Wiring Configuration Side Wire
Dimensions 3.3 in Mounting Wall
Standards cULus Listed, WS8996 Application Commercial
UPC 785007108286

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600