Abbotsford
cwd1303w

COOPER INDUSTRIES 1303W 15Amp 120V 3-Way Residential Grade Toggle Switch - Back Wire, Side Wire & Push Wire Non-Grounding, White

Price $3.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1303W

Description

Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Toggle Switch Type 3-Way, Standard Grade, Non-Grounding
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator Framed Toggle
Color White Grade Industrial
Wiring Configuration Side and Push Wire Terminal Connection Screw
Material Polycarbonate Dimensions 3/4 in W x 0.88 in D
Mounting Wall UPC 032664308703

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100