COOPER INDUSTRIES 15Amp 120V 1-Pole/3-Way Toggle Switch, Black
Description
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Black, Single-Pole, Single-Pole, Polycarbonate
Specifications
Brand Name | Crouse-Hinds | Type | Toggle Switch |
Actuator | Toggle | Contact Configuration | Switches |
Color | Black | Material | Polycarbonate |
UPC | 032664745386 |
Packages
1 - UNIT - 1 |