![cwd1301la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568649.jpg?preset=medium)
COOPER INDUSTRIES 1301LA-C 15Amp 120V 1-Pole Residential Grade Toggle Switch - Side Wire & Push Wire Non-Grounding, Light Almond
Description
Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.
Specifications
Brand Name | Eaton | Item Name | Toggle Switch |
Type | 3-Way, Non-Grounding | Voltage Rating | 120 V |
Amperage Rating | 15 A | Number of Poles | 1 |
Color | Light Almond | Grade | Residential |
Action | Off | Wiring Configuration | Back and Side Wired, Push Wired |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Operating Cycles | 30000 | Material | Nylon/PVC/Thermoplastic |
Dimensions | 1.3 in W x 4.2 in H | Standards | cULus Listed to UL 20 File Number E18704, NOM 426, RoHS Compliant, UL 94-V2 Flammability Rating |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |