
COOPER INDUSTRIES 1301V 15Amp 120V 1-Pole Residential Grade Toggle Switch - Side Wire & Push Wire Non-Grounding, Ivory
Description
Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Toggle Switch | Type | Non-Grounding |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Framed Toggle |
Color | Ivory | Grade | Residential |
Wiring Configuration | Side and Push Wired | Terminal Connection | Screw Terminal |
Conductor Size | 14-10 AWG | Material | Polycarbonate |
Dimensions | 1.31 in L x 0.88 in W x 3.28 in H | Mounting | Flush |
Standards | cULus Listed, NOM Certified, RoHS Compliant, NAFTA Compliant | Application | For Use in Hospital |
UPC | 032664191107 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |