![ibv97532](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196239.jpg?preset=medium)
ABB CI97532 2-Gang Iberville® Combination Switch/Receptacle Wall Plate, Stainless Steel
Description
The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Wallplate | Type | Plates |
Number of Gangs | 2 | Material | 430 Stainless Steel |
Color | Silver | Orientation | Vertical |
Thickness | 0.22 in | Finish | Chrome Plated |
For Use With | Switch/Receptacle | Standards | UL E2969, CSA 5043 |
UPC | 622538440228 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 2300 - UNIT = 2300 |