Abbotsford
wrmcv4047wt

WIREMOLD CV4047WT 4047 2-Gang Cover One Duplex Receptacle Installed TrakJack Mini Adapter, Ivory

Price $39.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CV4047WT
Documents Documents

Description

Wiremold® 4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications. Is ideal for applications requiring a large cable capacity dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the rigid steel construction and durable Ivory ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems. Includes one Pass & Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Includes mini adapter that accepts two Ortronics TracJack inserts. NOTE: Certified to Canadian Safety Standards for sale in Canada.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Combination Wallplate Series 4000 Series
Number of Gangs 2 Material Steel
Color Ivory Includes (1) Pass and Seymour 20 A Duplex Receptacle, (1) Duplex Installed, Trackjack Mini Adapter, 12 in Wire Lead
Standards Buy American Act Compliant Application Commercial, Institutional and Industrial Applications
UPC 786776042139

Packages

1 - UNIT - 1 5 - UNIT - 5