![pasawc3gnb4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144444666.jpg?preset=medium)
PASS & SEYMOUR AWC3GNB4 3-Gang Wall Plate, Antique Bronze
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and features an antique bronze cast metal finish.
Specifications
Brand Name | adorne | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 3 |
Length | 5.13 in | Material | Cast Metal |
Color | Antique Bronze | Orientation | Horizontal |
Width | 7.06 in | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007025989 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |