![pasawc3gsb4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144444868.jpg?preset=medium)
PASS & SEYMOUR AWC3GSB4 3-Gang Wall Plate, Satin Bronze
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a satin broze cast metal finish.
Specifications
Brand Name | adorne | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 3 |
Length | 5.13 in | Material | Cast Metal |
Color | Satin Bronze | Orientation | Horizontal |
Width | 7.06 in | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007026139 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |