![pasawc1g2ab4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144436371.jpg?preset=medium)
PASS & SEYMOUR AWC1G2AB4 1-Gang Wall Plate, Aged Brass
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features an aged brass cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate with Border | Type | Screwless, 2-Module |
Number of Gangs | 1 | Length | 5.13 in |
Material | Cast Metal | Color | Aged Brass |
Orientation | Horizontal | Width | 3.45 in |
Thickness | 0.35 in | Mounting | Box |
Standards | UL 514, ETL Listed | Application | For Residential, Commercial use |
UPC | 785007023756 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |