![pasawc1g2bp4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144437133.jpg?preset=medium)
PASS & SEYMOUR AWC1G2BP4 1-Gang Wall Plate, Brushed Pewter
Description
USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a brushed pewter cast metal finish.
Specifications
Brand Name | adorne | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 1 |
Length | 5.13 in | Material | Cast Metal |
Color | Brushed Pewter | Orientation | Horizontal |
Width | 3.45 in | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007024906 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |