![pasawc1g2sn4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969595.jpg?preset=medium)
PASS & SEYMOUR AWC1G2SN4 1-Gang 2-Module Wall Plate, Satin Nickel
Description
USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a satin nickel cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Cast Metal | Color | Nickel |
Orientation | Horizontal | Shape | Square |
Width | 3.45 in | Thickness | 0.35 in |
Finish | Satin Nickel | Mounting | Box |
Standards | UL 514 Listed, ETL listed | Application | Commercial and Residential Applications |
UPC | 785007023619 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |