PASS & SEYMOUR AWC1G2SB4 1-Gang 2-Module Wall Plate, Satin Bronze
Description
USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a satin bronze cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Designer, Square |
Number of Gangs | 1 | Length | 5.13 in |
Material | Cast Metal | Color | Copper |
Orientation | Horizontal | Width | 3.45 in |
Thickness | 0.35 in | Mounting | Box |
Standards | UL514, ETL Listed | Application | Residential, Commercial |
UPC | 785007025910 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |