Abbotsford
pasawc1g3bb4

PASS & SEYMOUR AWC1G3BB4 1-Gang+ 3-Module Wall Plate, Brushed Brass

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC1G3BB4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and features a brushed brass cast metal finish.

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 1
Length 5.13 in Material Cast Metal
Color Brass Orientation Horizontal
Width 3.45 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007023671

Packages

1 - UNIT - 1 4 - UNIT - 4