
PASS & SEYMOUR AWC2GAB4 2-Gang Wall Plate, Aged Brass
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features an aged brass cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate with Border | Type | Screwless |
Number of Gangs | 2 | Length | 5.13 in |
Material | Cast Metal | Color | Aged Brass |
Orientation | Horizontal | Width | 5.29 in |
Thickness | 0.35 in | Mounting | Box |
Standards | UL 514, ETL Listed | Application | For Residential, Commercial use |
UPC | 785007024661 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |