
PASS & SEYMOUR AWC2GDP4 2-Gang Wall Plate, Dark Burnished Pewter
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a dark burnished pewter cast metal finish.
Specifications
Brand Name | adorne | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 2 |
Length | 5.13 in | Material | Cast Metal |
Color | Dark Burnished Pewter | Orientation | Horizontal |
Width | 5.29 in | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007026092 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |