
PASS & SEYMOUR AWC2GOB4 2-Gang Wall Plate, Oil-Rubbed Bronze
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features an oil-rubbed bronze cast metal finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate with Border | Type | Designer Wall Plates |
Number of Gangs | 2 | Length | 5.13 in |
Material | Cast Metal | Color | Bronze |
Orientation | Horizontal | Width | 5.29 in |
Thickness | 0.35 in | Finish | Satin |
Mounting | Box | Standards | UL 514, ETL Listed |
Application | For Residential/Commercial use | UPC | 785007024067 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |