
PASS & SEYMOUR AWM1G2MB4 1-Gang 2-Module Wall Plate, Mirror Black
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a sleek, dramatic mirror black finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Metal | Color | Mirror Black |
Orientation | Horizontal | Shape | Square |
Width | 3.45 in | Thickness | 0.35 in |
Finish | Glossy | Mounting | Box |
Standards | UL 514, ETL Listed | Application | For Commercial and Residential |
UPC | 785007023954 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |