
PASS & SEYMOUR AWM1G2W4 1-Gang 2-Module Custom Wall Plate, White Trim
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and lets you add a personal touch by adding wall paper, paint or fabric under the cover.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Metal | Color | White |
Orientation | Horizontal | Shape | Square |
Width | 3.45 in | Thickness | 0.35 in |
Mounting | Box Mount | Standards | ETL Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007024692 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |