![tempb401](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326701307.jpg?preset=medium)
HUBBELL PB401 1-Gang 0.040 inch Nominal Thickness Decora or GFCI Standard Wall Plates, Solid Brass Polished
Description
Wall plate made of polished solid brass with 1 gang, decora or GFCI.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | GFCI Wallplate | Type | Decorator, Switch/Push Button |
Number of Gangs | 1 | Material | Solid Brass |
Finish | Polished | Mounting | Screw Mount |
Standards | CSA Certified | Application | Decora or Ground fault circuit interrupter |
UPC | 626463007624 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |