
CHUBB EDWARDS FSAT2 2-Gang Chubb Edwards EST™ Annunciator Trim Plate, White
Description
Annunciator Trim Plate, White. (Used with two FSRSI FSRZI modules.)
Specifications
Brand Name | Edwards-Signals | Item Name | Annunciator Trim Plate |
Length | 5.58 in | Width | 5.2 in |
Depth | 0.4 in | Color/Finish | White |
Type | 2-Gang | For Use With | E-FS101, E-FS302, E-FS502, E-FS1004 FireShield Fire Alarm Control Systems |
Standards | ULC Listed | Application | For Indoor and Outdoor use |
UPC | 793017004122 |
Packages
1 - UNIT - 1 |