COOPER INDUSTRIES 2160W-BOX Commercial Grade Wallplate Adapter - Decorator to Blank, White
Description
Commercial Grade Wallplate Adapters Decorator to Blank. Decorator to Dimmer or Toggle.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Adapter Blank Plate | Type | Decorator |
Length | .248 in | Material | Thermoset Plastic |
Color | White | Width | 1.231 in |
Mounting | Screw Mount | Application | Residential |
UPC | 032664751653 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 |