COOPER INDUSTRIES 2129W-BOX 1-Gang Standard Size Thermoset Blank Wallplate, White
Description
Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Standard Size |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Thermoset Plastic | Color | White |
Width | 2-3/4 in | Thickness | 0.08 in |
Mounting | Screw Mount | For Use With | Blank |
Application | For Residential use | UPC | 032664751714 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |