Abbotsford
cwdpj13a

COOPER INDUSTRIES PJ13A 1-Gang Mid-Size Polycarbonate Blank Wallplate, Almond

Price $2.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ13A

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Blank, Mid Size
Series PJ Number of Gangs 1
Length 3.13 in Material Polycarbonate
Color Almond Width 4.88 in
Thickness 0.22 in Mounting Box/Screw/Strap
Standards cULus Listed UPC 032664627088

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200