Abbotsford
cwdpj13gy

COOPER INDUSTRIES PJ13GY 1-Gang Mid-Size Polycarbonate Blank Wallplate, Gray

Price $2.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ13GY

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Item Name Wallplate
Type Blank Number of Gangs 1
Length .08 in Material Polycarbonate
Color Gray Width .25 in
Thickness 0.080 in Mounting Screw
UPC 032664579189

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200