Abbotsford
cwdpj13la

COOPER INDUSTRIES PJ13LA 1-Gang Mid-Size Polycarbonate Blank Wallplate, Light Almond

Price $2.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ13LA

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Item Name Blank Wallplate
Type Mid Size, Superior Impact Resistant Number of Gangs 1
Length 3.5 in Material Polycarbonate
Color Almond Width .25 in
Thickness 0.080 in Finish High Gloss
Mounting Box/Screw UPC 032664751271

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok